Skip Content
FOOD HOIST 440V 1/2T 25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST 440V 1/2T 25FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2005IL4-25
  • Mfr. Model # FER2005IL4-25
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 88.0 lbs

Technical Specs

  • Colour White
  • Amps @ Low Volts 3.4
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Includes Food Grade Oil And Grease, Fail Safe Brake, White Epoxy Bottom Hook, Stainless Steel Hook Latch, Extreme Duty TEFC Motor, Load Chain
  • Motor HP 0.8
  • Item Hoist
  • Phase 3
  • Number of Speeds 2
  • Classification ASME
  • Reeving 1
  • Voltage 440
  • Hz 60
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Brake DC
  • Lubrication NSF H1
  • Flange Width 2-1/4" to 5"
  • Headroom 14-5/8"
  • Housing Depth 18"
  • Control Cord 30"
  • Beam Height 25"
  • Housing Length 25"
  • Lift Speed 15 fpm
  • Hoist Lift 25 ft.
  • Housing Width 17"
  • Min. Between Hooks 14-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list