Skip Content
FOOD HOIST 440V 1/2T 20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST 440V 1/2T 20FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2005L4-20
  • Mfr. Model # FER2005L4-20
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 86.0 lbs

Technical Specs

  • Amps @ Low Volts 3.4
  • Colour White
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Includes Food Grade Oil And Grease, Fail Safe Brake, White Epoxy Bottom Hook, Stainless Steel Hook Latch, Extreme Duty TEFC Motor, Load Chain
  • Item Hoist
  • Motor HP 0.8
  • Number of Speeds 2
  • Phase 3
  • Classification ASME
  • Hz 60
  • Reeving 1
  • Voltage 440
  • Brake DC
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Flange Width 2-1/4" to 5"
  • Lubrication NSF H1
  • Headroom 14-5/8"
  • Beam Height 20"
  • Housing Length 25"
  • Housing Depth 18"
  • Control Cord 30"
  • Housing Width 17"
  • Hoist Lift 20 ft.
  • Lift Speed 15 fpm
  • Min. Between Hooks 14-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list