Skip Content
FOOD HOIST 440V 1/2T 15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST 440V 1/2T 15FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2005L4-15
  • Mfr. Model # FER2005L4-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 81.0 lbs

Technical Specs

  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Amps @ Low Volts 3.4
  • Includes Food Grade Oil And Grease, Fail Safe Brake, White Epoxy Bottom Hook, Stainless Steel Hook Latch, Extreme Duty TEFC Motor, Load Chain
  • Colour White
  • Item Hoist
  • Number of Speeds 2
  • Motor HP 0.8
  • Phase 3
  • Reeving 1
  • Classification ASME
  • Hz 60
  • Voltage 440
  • Brake DC
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Lubrication NSF H1
  • Flange Width 2-1/4" to 5"
  • Headroom 14-5/8"
  • Control Cord 30"
  • Beam Height 15"
  • Lift Speed 15 fpm
  • Hoist Lift 15 ft.
  • Housing Width 15"
  • Housing Depth 17"
  • Housing Length 24"
  • Min. Between Hooks 14-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list