Skip Content
FOOD BOX,USE LID 4UKD3,H 6 IN,PK 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD BOX,USE LID 4UKD3,H 6 IN,PK 6

CAMBRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UKC9
  • Mfr. Model # 4UKC9
  • UNSPSC # 52152002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.92 lbs

Technical Specs

  • Colour Clear
  • Item Food Box
  • Includes -
  • Type -
  • Material Polycarbonate
  • Capacity (Qt.) 12
  • Overall Length (In.) 12
  • Overall Height (In.) 6
  • Overall Width (In.) 18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list