FOLDING WOOD CHISEL,1/2 IN,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOLDING WOOD CHISEL,1/2 IN,YELLOW

FAST CAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KJR8
  • Mfr. Model # 3KJR8
  • UNSPSC # 27111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Type Folding Pocket
  • Length 8-3/4"
  • Material High Carbon Tool Steel w/Yellow Nylon 66 Handle
  • Item Wood Chisel
  • Application For Cutting Wood
  • Tip Size 1/2"
  • Characteristics Locks Open for Hand Use or Hammering, Folds for Storage and to Protect Blade, Multiple Chisels Can Be Clipped Together When Not in Use
  • Meets/Exceeds -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list