FOLDING SPADE, SERRATED-NO SHEATH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOLDING SPADE, SERRATED-NO SHEATH

GERBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GER30-000075
  • Mfr. Model # 30-000075
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 356
  • Shipping Weight 2.57 lbs

Product Details

Lightweight and tough. Anodized shaft. Closed Length: 9.25". Weight: 37.30 oz. A collapsible digging tool built for the job site and out in the field, the Folding Spade has a serrated blade edge for chopping and sawing roots.

Technical Specs

  • Item Folding Spade
  • Handle Type D-Grip
  • Blade Type Spade with a Serrated Edge
  • Handle Material Glass-Filled Nylon, 7075 Aluminium Shaft
  • Handle Length 9-3/8"
  • Blade Length 8-3/8"
  • Blade Width 6"
  • Blade Material Powder Coated Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list