close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
FOLDING SHELF BRCKT 5 LX11 IN H PK
- Item # GGH1RBZ1
- Mfr. Model # 1RBZ1
- UNSPSC # 31162501
- CATALOGUE PAGE # N/A
- Shipping Weight 1.5 lbs
Technical Specs
- Finish -
- Colour White
- For Use With -
- Height (In.) 11"
- Includes -
- Length (In.) 5"
- Item Folding Shelf Bracket
- Load Capacity (Lb.) 10 per Pair
- Material Steel
- Max. Rod Dia. (In.) -
- Size (In.) -
- Package Quantity 2
- Stanley Class Number -
- Type Folding
- Width (In.) -
- Hardware Included
Compliance and Restrictions
-
None