Skip Content
FOLDING SAW, 9 IN STEEL BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FOLDING SAW, 9 IN STEEL BLADE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2RDN1
  • Mfr. Model # 2RDN1
  • UNSPSC # 27112007
  • CATALOGUE PAGE # 340
  • Shipping Weight 0.53 lbs

Product Details

Steel blade. Curved plastic handle. Blade size 9". Three edged teeth for fast and easy cutting.

Technical Specs

  • Frame Type Folding
  • Item Curved Handle Folding Saw
  • Features Three Edged Teeth for Fast and Easy Cutting
  • Overall Length 17-1/2"
  • Frame Material Steel
  • Handle Material Plastic
  • Blade Material Steel
  • Blade Size 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list