Skip Content
FOLDING RAMP,BI-FOLD,1400LB,1PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FOLDING RAMP,BI-FOLD,1400LB,1PR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF5JDT4
  • Mfr. Model # 5JDT4
  • UNSPSC # 24101803
  • CATALOGUE PAGE # 3251
  • Shipping Weight 64.0 lbs

Technical Specs

  • Item Folding Ramp
  • Length 84"
  • Type Bi-Fold
  • Width 12"
  • Material Galvanized Steel
  • Load Capacity 700 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list