FOLDING PULL HANDLE,STEEL,SILVER,WE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOLDING PULL HANDLE,STEEL,SILVER,WE

MONROE PMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LAN3
  • Mfr. Model # 4LAN3
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Colour Silver
  • Material Steel
  • Mounting Type Weld-On
  • Item Folding Pull Handle
  • Finish Dull Stainless Steel
  • Grip Height 61/64"
  • Mounting Hole Center to Center 3-3/8"
  • Hardware Not Included
  • Grip Dia. 5/8"
  • Vert. Mounting Hole Ctr. to Ctr. 2-7/8"
  • Load Rated (Y/N) N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list