Skip Content
FOLDING LOCK-BACK KNIFE,BLACK,3 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOLDING LOCK-BACK KNIFE,BLACK,3 1/2

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1YJE3
  • Mfr. Model # 1YJE3
  • UNSPSC # 27111504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Includes -
  • Item Folding Lockback Knife
  • Number of Blades 1
  • Type -
  • Features Blade Locks In Open Position
  • Blade Edge Serrated
  • Blade Type Clip Point
  • Handle Colour Black
  • Blade Material 420HC Stainless Steel
  • Sheath No
  • Meets/Exceeds -
  • Handle Material Glass Filled Nylon Handle
  • Belt Clip No
  • Blade Length 3-3/8"
  • Locking Blade Lockback
  • Closed Length 5"
  • One-Hand Operation No
  • Length Open 8-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list