Skip Content
FOLDING LEG BENCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOLDING LEG BENCH

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3W454
  • Mfr. Model # 3W454
  • UNSPSC # 56112109
  • CATALOGUE PAGE # 2146
  • Shipping Weight 36.0 lbs

Product Details

Steel Folding Leg Bench, Colour Walnut/Beige, Surface Textured Walnut Plastic, Edges Black Bullnose, Folding Height 2-1/2 inches Top Thickness 1-1/8 inches, Green Environmental Attribute Minimum 30 Percent Post-Consumer Recycled Content.

Technical Specs

  • Item Steel Folding Leg Bench
  • Colour Walnut/Beige
  • Top Thickness (In.) 1 1/8
  • Edges Black Bullnose
  • Surface Textured Walnut Plastic
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Folding Height (In.) 2 1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list