FOLDING KNIFE,7 IN,CLIP BLADE,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOLDING KNIFE,7 IN,CLIP BLADE,BLUE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1YJE1
  • Mfr. Model # 1YJE1
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Folding Utility Knife
  • Handle Type Straight
  • Includes Leather Pouch
  • Blade Type Standard
  • Handle Colour Black/Blue
  • Overall Width 1-7/8"
  • Blade Material High Carbon
  • Handle Material Aluminum
  • Number of Blades Included 5
  • Blade Change Phillips Screw
  • Overall Thickness 1/2"
  • Overall Length 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list