Discontinued with Replacement
FOLDING KNIFE,6 IN,CLIP BLADE,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FOLDING KNIFE,6 IN,CLIP BLADE,BLUE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1YJD9
  • Mfr. Model # 1YJD9
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs
Suggested Replacement Product
FOLDING KNIFE,6 IN,CLIP BLADE,BLUE

Your Price: NA

Technical Specs

  • Handle Type Straight
  • Item Folding Utility Knife
  • Blade Type Clip Point
  • Handle Colour Blue
  • Blade Material High Carbon
  • Overall Width 1-7/8"
  • Overall Length 6"
  • Handle Material Aluminum
  • Blade Change Phillips Screw
  • Number of Blades Included 11
  • Overall Thickness 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list