Skip Content
FOLDING HEX KEY SET 8PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOLDING HEX KEY SET 8PC

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN70581
  • Mfr. Model # 70581
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 130
  • Shipping Weight 0.2 lbs

Product Details

Hex ends are square-cut for secure full-depth fit and maximum contact with the hex socket to prevent slippage and stripping of socket. Handy sets fit your pocket or tool box easily.

Technical Specs

  • Finish Heat Treated and Tempered
  • Handle Type Fold-Up
  • Item Hex Key Set
  • Number of Pieces 8
  • Sizes Included 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32"
  • Blade Material Alloy Steel
  • Arm Length 3.06"
  • Handle Material Steel
  • Measurement Type SAE
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Size Code S5
  • Arm Type Short

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list