FOLDING HANDLE PLATFORM TRUCK,770 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOLDING HANDLE PLATFORM TRUCK,770 L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2PLG7
  • Mfr. Model # 2PLG7
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 1921
  • Shipping Weight 57.0 lbs

Technical Specs

  • Colour Silver
  • Handle Type Folding
  • Item Folding Handle Platform Truck
  • Load Capacity 770 lbs.
  • Overall Height 37-1/2"
  • Overall Length 60"
  • Overall Width 30"
  • Caster Wheel Dia. 5"
  • Frame Material Aluminum
  • Deck Length 60"
  • Deck Width 30"
  • Caster Wheel Width 1-1/4"
  • Deck Height 7-3/4"
  • Number of Caster Wheels 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list