Skip Content
FOLDING HANDLE PLATFORM TRUCK,660 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOLDING HANDLE PLATFORM TRUCK,660 L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TUT6
  • Mfr. Model # 2TUT6
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 1921
  • Shipping Weight 44.0 lbs

Technical Specs

  • Colour Blue
  • Includes (4) Rubber Corner Bumpers
  • Handle Type Folding
  • Item Folding Handle Platform Truck
  • Overall Height 38"
  • Load Capacity 660 lbs.
  • Overall Length 36"
  • Deck Length 36"
  • Caster Wheel Dia. 5"
  • Frame Material Steel
  • Overall Width 24"
  • Deck Height 8"
  • Deck Width 23-1/2"
  • Caster Wheel Width 1-1/8"
  • Number of Caster Wheels 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list