Skip Content
FOLDING HANDLE PLATFORM TRUCK,330 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOLDING HANDLE PLATFORM TRUCK,330 L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TUT5
  • Mfr. Model # 2TUT5
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 1921
  • Shipping Weight 25.0 lbs

Technical Specs

  • Colour Blue
  • Item Folding Handle Platform Truck
  • Handle Type Folding
  • Load Capacity 330 lbs.
  • Overall Height 36"
  • Overall Length 28"
  • Overall Width 18"
  • Frame Material Steel
  • Caster Wheel Dia. 4"
  • Deck Length 28"
  • Deck Width 18"
  • Caster Wheel Width 1"
  • Deck Height 6"
  • Number of Caster Wheels 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list