Skip Content
FOLDING GATE OPENING 8-10 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOLDING GATE OPENING 8-10 FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2XZG8
  • Mfr. Model # 2XZG8
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • Finish Galvanized
  • Colour Silver
  • Features 3/4" x 3/8" 15 ga. U Channels Riveted Back to Back, 1-1/2" x 1-1/2" 12 ga. Steel Vertical Gate Rails
  • Includes Hardware
  • Mounting Universal
  • Material Steel
  • Item Folding Gate
  • Folded Height 7-1/2 ft.
  • In Use Height 7 ft.
  • Folded Width 16"
  • Opening Width 8 - 10 ft.
  • Folding Gate Door Type Double

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list