Skip Content
FOLDING GATE OPENING 6-8 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOLDING GATE OPENING 6-8 FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2XZG5
  • Mfr. Model # 2XZG5
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • Colour Silver
  • Features 3/4" x 3/8" 15 ga. U Channels Riveted Back to Back, 1-1/2" x 1-1/2" 12 ga. Steel Vertical Gate Rails
  • Includes Hardware
  • Finish Galvanized
  • Item Folding Gate
  • Mounting Universal
  • Material Steel
  • Folded Height 6-1/2 ft.
  • Folded Width 14"
  • Folding Gate Door Type Double
  • Opening Width 6 - 8 ft.
  • In Use Height 6 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list