Skip Content
FOLDING GATE OPENING 5-6 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOLDING GATE OPENING 5-6 FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2XZG2
  • Mfr. Model # 2XZG2
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • Colour Silver
  • Features 3/4" x 3/8" 15 ga. U Channels Riveted Back to Back, 1-1/2" x 1-1/2" 12 ga. Steel Vertical Gate Rails
  • Finish Galvanized
  • Includes Hardware
  • Item Folding Gate
  • Material Steel
  • Folded Height 6-1/2 ft.
  • Mounting Universal
  • In Use Height 6 ft.
  • Folded Width 8-1/2"
  • Opening Width 5 - 6 ft.
  • Folding Gate Door Type Simple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list