Skip Content
FOLDING GATE OPENING 10-12 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOLDING GATE OPENING 10-12 FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2XZG7
  • Mfr. Model # 2XZG7
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • Colour Silver
  • Features 3/4" x 3/8" 15 ga. U Channels Riveted Back to Back, 1-1/2" x 1-1/2" 12 ga. Steel Vertical Gate Rails
  • Finish Galvanized
  • Includes Hardware
  • Material Steel
  • Item Folding Gate
  • Folded Height 6-1/2 ft.
  • Mounting Universal
  • Folded Width 17-3/4"
  • In Use Height 6 ft.
  • Opening Width 10 - 12 ft.
  • Folding Gate Door Type Double

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list