Skip Content
FOLDING DUCK POND - 2X3X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOLDING DUCK POND - 2X3X6

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC5623YE-F
  • Mfr. Model # 5623YE-F
  • UNSPSC # 24111812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Colour Yellow
  • Height 6"
  • Item Berm
  • Length 24"
  • Material PVC
  • Spill Capacity 22 gal.
  • Width 36"
  • Standards EPA, SPCC, NPDES
  • Includes Safety Secure Strap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list