Skip Content
FOLDING DOOR TRACK + HARDWARE KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOLDING DOOR TRACK + HARDWARE KIT

PEMKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2YEZ9
  • Mfr. Model # 2YEZ9
  • UNSPSC # 30171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • For Use With Folding Doors Up to 100 lbs.
  • Finish Galvanized
  • Height (In.) 1-1/8
  • Item Track and Hardware Kit
  • Includes Track and All Hardware to Mount Track and Hang the Door
  • Material Steel
  • Width (In.) 1-5/16
  • Length (In.) 96
  • Package Quantity 1
  • Type Folding Door
  • Bearings Needle
  • Number of Wheels 4
  • Requires Door
  • Max. Weight (Lb.) 100
  • Roller Width/Dia. (In.) No Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list