Skip Content
FOLDING ALUM RAMP,BI-FOLD,500LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOLDING ALUM RAMP,BI-FOLD,500LB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF5JDT5
  • Mfr. Model # 5JDT5
  • UNSPSC # 24101803
  • CATALOGUE PAGE # 3251
  • Shipping Weight 11.55 lbs

Technical Specs

  • Item Folding Aluminum Ramp
  • Length 85"
  • Material Aluminum
  • Width 12"
  • Load Capacity 500 lbs.
  • Type Bi-Fold

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list