FOLDABLE AIR CIRCULATOR,24 IN,OSC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOLDABLE AIR CIRCULATOR,24 IN,OSC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22YK15
  • Mfr. Model # 22YK15
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1423
  • Shipping Weight 75.0 lbs

Technical Specs

  • Air Velocity (FPM) @ 20 Ft. 450
  • Air Velocity (FPM) @ 40 Ft 170
  • Assembled Yes
  • Includes Pedestal Base and Column, (2) 2-1/2" Diameter Plastic Casters, Hex Key
  • Height 71-3/4"
  • Bearing Type Sealed Ball
  • Item Air Circulator
  • Motor RPM 1,100/850
  • Motor HP 1/4
  • Number of Blades 3
  • Operating Amps 1.6/2.8
  • Width 32"
  • Thermal Protection Automatic
  • Phase 1
  • CFM Low 3,480
  • CFM/Watt 40.9
  • CFM High 6,360
  • Cord Length 9 ft.
  • Drive Type Direct
  • Housing Material Steel
  • Motor Enclosure Totally Enclosed Air-Over
  • Hz 60
  • Motor Type Permanent Split Capacitor
  • Speeds 2
  • Wire Guard Finish Chrome Plated
  • Watts 180/280
  • Voltage 115
  • Standards UL, cUL, OSHA
  • Blade Material Steel
  • Guard Material Steel
  • Motor Insulation Class B
  • Air Velocity (FPM) @ 10 Ft. 605
  • Blade Dia. 24"
  • Sound Level 72 dBA
  • Shaft Dia. 43/64"
  • Max. Depth 32"
  • Oscillating Yes
  • Mobile/Stationary Mobile
  • Fan Mounting Location Pedestal
  • Application Spot Cooling and People Cooling
  • Environmental Applications Commercial
  • Max. Ambient Temp. 104 Degrees F
  • Fan Accessory Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list