FOLD UPS FLOOR SIGN DO NOT ENTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOLD UPS FLOOR SIGN DO NOT ENTER

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPFR225
  • Mfr. Model # PFR225
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2274
  • Shipping Weight 1.925 lbs

Product Details

Self-supporting. Constructed of 0.125 inch high impact plastic. 20 inch H x 12 inch W. Cut out handle for easy carrying. Fold flat for storage.

Technical Specs

  • Item Do Not Enter
  • Height 20"
  • Material High-Impact Plastic
  • Language English/French
  • Width 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list