FOLD-UP POCKET FOOD THERMOMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOLD-UP POCKET FOOD THERMOMETER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTTM55
  • Mfr. Model # TM55
  • UNSPSC # 52151648
  • CATALOGUE PAGE # 1283
  • Shipping Weight 0.24 lbs

Technical Specs

  • Accuracy +/-1 Degrees F/0.5 Degrees C (-4 Degrees F - 302 Degrees F/-20 Degrees C - 150 Degrees C)
  • Features NSF Certified, IP65 Splash Proof, Anti-Microbial Coting, Built-In Magnetized Strip for Attaching To Refrigerator, Dishwasher Safe (Top Rack)
  • Application Measuring Liquids, Pastes, and Semi-Solid Food, For Food Industry, Frozen and Semi-Solid Samples, Liquid Solutions, Agriculture (Soil) and Laboratories
  • Includes CR2032 Battery and Instructions
  • Item Pocket Fold-Up Food Thermometer
  • Temp. Range (F) -40 Degrees - 482 Degrees
  • Length 4.6"
  • Display Multifunction 4-Digit LCD
  • Stem Material Stainless Steel
  • Case Material Ultrasonically Welded Housing with Anti-Microbial Coating
  • Standards NSF Certified
  • Temp. Range (C) -40 Degrees - 250 Degrees
  • Dial Size LCD
  • Stem Length 2.4"
  • Manufacturers Warranty Length 1 yr.
  • For Food Contact Yes
  • Digit Size 0.5"

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list