Skip Content
FOIL SHEET,ALUM,10 3/4X12 IN,PK500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOIL SHEET,ALUM,10 3/4X12 IN,PK500

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UGH7
  • Mfr. Model # 4UGH7
  • UNSPSC # 11101705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.25 lbs

Technical Specs

  • Finish Plain
  • Length 12"
  • Item Foil Sheet
  • Width 10-3/4"
  • Material Aluminum
  • Thickness 0.0006"
  • Alloy Type 1100 Series
  • Temper Soft
  • Standards B209
  • Thickness Tolerance +/-0.100"
  • Width Tolerance +/- 0.001"
  • Length Tolerance +/-0.100"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list