FOIL ROLL,HVY GA,AL,0.016 THX6 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOIL ROLL,HVY GA,AL,0.016 THX6 IN W

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UGG9
  • Mfr. Model # 4UGG9
  • UNSPSC # 11101705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.75 lbs

Technical Specs

  • Finish Plain
  • Length 50 ft.
  • Item Foil Roll
  • Material Aluminum
  • Width 6"
  • Thickness 0.016"
  • Standards B209
  • Alloy Type 1100 Series
  • Temper Soft
  • Thickness Tolerance +/- 0.100"
  • Length Tolerance +/- 0.100"
  • Width Tolerance +/- 0.010"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list