Skip Content
FOIL ROLL,HARD,AL,0.003 THX18 IN W, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOIL ROLL,HARD,AL,0.003 THX18 IN W,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UGK1
  • Mfr. Model # 4UGK1
  • UNSPSC # 11101705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.2 lbs

Technical Specs

  • Item Foil Roll
  • Finish Plain
  • Standards B209
  • Width 18"
  • Material Aluminum
  • Thickness 0.003"
  • Length 100 ft.
  • Temper Full Hard
  • Alloy Type 1100 Series
  • Width Tolerance +/- 0.010"
  • Thickness Tolerance +/- 0.100"
  • Length Tolerance +/- 0.100"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list