Skip Content
FOIL ROLL,HARD,AL,0.001 THX18 IN W, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOIL ROLL,HARD,AL,0.001 THX18 IN W,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UGH9
  • Mfr. Model # 4UGH9
  • UNSPSC # 11101705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Item Foil Roll
  • Finish Plain
  • Length 50 ft.
  • Material Aluminum
  • Standards B209
  • Thickness 0.001"
  • Temper Full Hard
  • Alloy Type 1100 Series
  • Width 18"
  • Thickness Tolerance +/- 0.100"
  • Width Tolerance +/- 0.010"
  • Length Tolerance +/- 0.100"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list