Skip Content
FOIL ROLL,COPPER,0.010 TH X 6 IN W, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOIL ROLL,COPPER,0.010 TH X 6 IN W,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UGW3
  • Mfr. Model # 4UGW3
  • UNSPSC # 11101715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.9 lbs

Technical Specs

  • Finish Plain
  • Item Foil Roll
  • Length 50 Ft
  • Material Copper
  • Thickness 0.010"
  • Width 6"
  • Alloy Type 110
  • Standards B152
  • Temper Soft
  • Length Tolerance +/- 0.100"
  • Thickness Tolerance +/- 0.100"
  • Width Tolerance +/- 0.010"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list