Skip Content
FOIL ROLL,COPPER,0.005 TH X4 IN W,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FOIL ROLL,COPPER,0.005 TH X4 IN W,1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UGV3
  • Mfr. Model # 4UGV3
  • UNSPSC # 11101715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.3 lbs

Technical Specs

  • Item Foil Roll
  • Finish Plain
  • Length 100 Ft
  • Material Copper
  • Thickness 0.005"
  • Width 4"
  • Temper Soft
  • Thickness Tolerance +/- 0.100"
  • Length Tolerance +/- 0.100"
  • Alloy Type 110
  • Standards B152
  • Width Tolerance +/- 0.010"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list