FOIL ROLL,ALUM,0.005 TH X 36 IN W,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOIL ROLL,ALUM,0.005 TH X 36 IN W,1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UGG7
  • Mfr. Model # 4UGG7
  • UNSPSC # 11101705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.29 lbs

Technical Specs

  • Length 100 ft.
  • Finish Plain
  • Item Foil Roll
  • Material Aluminum
  • Width 36"
  • Standards B209
  • Thickness 0.005"
  • Alloy Type 1100 Series
  • Temper Soft
  • Length Tolerance +/- 0.100"
  • Thickness Tolerance +/- 0.100"
  • Width Tolerance +/- 0.010"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list