FOIL ROLL,ALUM,0.002 TH X 18 IN W,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOIL ROLL,ALUM,0.002 TH X 18 IN W,2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UGG3
  • Mfr. Model # 4UGG3
  • UNSPSC # 11101705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.02 lbs

Technical Specs

  • Item Foil Roll
  • Length 250 ft.
  • Finish Plain
  • Width 18"
  • Material Aluminum
  • Thickness 0.002"
  • Standards B209
  • Length Tolerance +/- 0.100"
  • Alloy Type 1100 Series
  • Thickness Tolerance +/- 0.100"
  • Width Tolerance +/- 0.010"
  • Temper Soft

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list