Skip Content
FOIL ROLL,ALUM,0.0015 TH X 8 IN W,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOIL ROLL,ALUM,0.0015 TH X 8 IN W,2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UGG1
  • Mfr. Model # 4UGG1
  • UNSPSC # 11101705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • Length 250 ft.
  • Item Foil Roll
  • Finish Plain
  • Material Aluminum
  • Standards B209
  • Thickness 0.0015"
  • Width 8"
  • Temper Soft
  • Alloy Type 1100 Series
  • Length Tolerance +/- 0.100"
  • Thickness Tolerance +/- 0.100"
  • Width Tolerance +/- 0.010"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list