Skip Content
FOIL ROLL,ALUM,0.001 TH X18 IN W,10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FOIL ROLL,ALUM,0.001 TH X18 IN W,10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UGF7
  • Mfr. Model # 4UGF7
  • UNSPSC # 11101705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.52 lbs

Technical Specs

  • Length 1000 ft.
  • Material Aluminum
  • Item Foil Roll
  • Finish Plain
  • Thickness 0.001"
  • Width 18"
  • Alloy Type 1100 Series
  • Temper Soft
  • Standards B209
  • Length Tolerance +/- 0.100"
  • Width Tolerance +/- 0.010"
  • Thickness Tolerance +/- 0.100"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list