Skip Content
FOIL ROLL,ALUM,0.001 TH X 18 IN W,5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOIL ROLL,ALUM,0.001 TH X 18 IN W,5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UGF6
  • Mfr. Model # 4UGF6
  • UNSPSC # 11101705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.56 lbs

Technical Specs

  • Finish Plain
  • Length 500 ft.
  • Item Foil Roll
  • Material Aluminum
  • Thickness 0.001"
  • Standards B209
  • Width 18"
  • Alloy Type 1100 Series
  • Length Tolerance +/- 0.100"
  • Thickness Tolerance +/- 0.100"
  • Temper Soft
  • Width Tolerance +/- 0.010"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list