Skip Content
FOIL ROLL,ALUM,0.0007 THX12 IN W,10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOIL ROLL,ALUM,0.0007 THX12 IN W,10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UGE9
  • Mfr. Model # 4UGE9
  • UNSPSC # 11101705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.8 lbs

Technical Specs

  • Finish Plain
  • Item Foil Roll
  • Length 1000 ft.
  • Width 12"
  • Material Aluminum
  • Thickness 0.0007"
  • Standards B209
  • Alloy Type 1100 Series
  • Temper Soft
  • Thickness Tolerance +/- 0.100"
  • Width Tolerance +/- 0.010"
  • Length Tolerance +/- 0.100"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list