Skip Content
FOG LAMPS PER-LUX S/S CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOG LAMPS PER-LUX S/S CLEAR

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO05051-5
  • Mfr. Model # 05051-5
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.28 lbs

Technical Specs

  • Depth 3-1/2"
  • Includes Wiring Kit, Stainless Steel Housing
  • Colour Clear
  • Item Fog Lamp
  • Length 4-1/2"
  • Type 500 Series
  • Material Stainless Steel
  • Width 6-3/8"
  • Mounting Type Swivel
  • Post 7/16 x 20 x 15/16"
  • Shape Rectangle
  • Volt Bulb 12
  • Lamp Type Halogen
  • Current Rating 3.9A
  • Termination Type Hardwired
  • Sub-Category Forward Lighting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list