FOG KIT HALOGEN SLIM-LINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FOG KIT HALOGEN SLIM-LINE

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO64371-5
  • Mfr. Model # 64371-5
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Colour Clear
  • Depth 3-1/8"
  • Includes Lamps, Switch, Wiring, and Instructions
  • Length 5-1/2"
  • Width 2-1/2"
  • Item Fog Lights
  • Type Slim-Line
  • Material Die-Cast Aluminum
  • Lamp Type Halogen
  • Shape Oval
  • Volt Bulb 12
  • Post (2) 1/4" x 9/16"
  • Base Mounting Centers 2-3/4"
  • Current Rating 4.7 A
  • Termination Type Hardwired
  • Sub-Category Forward Lighting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list