FOG FLUID NO ODOR 1L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FOG FLUID NO ODOR 1L

ROSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RSO200-08200-0034
  • Mfr. Model # 200-08200-0034
  • UNSPSC # 12131602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.46 lbs

Product Details

Rosco's most economical fog machine is an excellent choice for applications where the effect does not have to be controlled. A simple on-off switch, in the remote control only, initiates a remarkably powerful blast of smoke, 1 liter fluid.

Technical Specs

  • Item Rosco Fog Fluid, 1 L

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list