FOAMSTRP 3010 POLY 1 1/4X1 1/4X42IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOAMSTRP 3010 POLY 1 1/4X1 1/4X42IN

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001109
  • Mfr. Model # 1001109
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1137
  • Shipping Weight 0.04 lbs

Technical Specs

  • Colour Charcoal
  • Item Foam Strip
  • Finish Smooth Cellular
  • Length 42"
  • Material 3010 Polyurethane
  • Package Quantity 1
  • Type Open Cell
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Tensile Strength (PSI) 10
  • Width 1-1/4"
  • Density 0.95 lbs./cu.ft
  • Thickness Tolerance +/-1/4"
  • Thickness 1-1/4"
  • Width Tolerance +/-1/4"
  • Length Tolerance +/-1/4"
  • Firmness @ 25% Deflection (PSI) 0.3
  • Stretch Limit 125%
  • Backing Type Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list