FOAMSHT 300135 POLY CHRCL 1.5X12X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOAMSHT 300135 POLY CHRCL 1.5X12X12

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001075
  • Mfr. Model # 1001075
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1137
  • Shipping Weight 0.53 lbs

Technical Specs

  • Colour Charcoal
  • Finish Smooth Cellular
  • Item Foam Sheet
  • Length 12"
  • Material 300135 Polyurethane
  • Package Quantity 1
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Tensile Strength (PSI) 9
  • Width 12"
  • Type Open Cell
  • Standards CAL 117/MVSS 302FR
  • Length Tolerance +/-1/4"
  • Thickness 1-1/2"
  • Density 2.8 lbs./cu. ft.
  • Thickness Tolerance +/-1/4"
  • Backing Type Plain
  • Width Tolerance +/-1/4"
  • Firmness @ 25% Deflection (PSI) 0.32 - 0.67
  • Stretch Limit 120%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list