Skip Content
FOAMSHT 220POLY BLU/CHRCL 1.5X24X27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAMSHT 220POLY BLU/CHRCL 1.5X24X27

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001164
  • Mfr. Model # 1001164
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1138
  • Shipping Weight 1.31 lbs

Technical Specs

  • Finish Smooth Cellular
  • Colour Charcoal/Blue
  • Length 27"
  • Item Foam Sheet
  • Material 220 Polyethylene
  • Temp. Range (F) -20 Degrees - 160 Degrees
  • Tensile Strength (PSI) 45
  • Package Quantity 1
  • Type Closed Cell
  • Width 24"
  • Density Charcoal: 2.2 lbs./cu. ft.Blue: 1.8 lbs./cu. ft.
  • Thickness 1-1/2"
  • Length Tolerance +/-1/4"
  • Thickness Tolerance +/-1/4"
  • Width Tolerance +/-1/4"
  • Backing Type Plain
  • Firmness @ 25% Deflection (PSI) 0.9
  • Stretch Limit 50%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list