FOAMSHT 200100 POLY CHRCL 1.5X24X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOAMSHT 200100 POLY CHRCL 1.5X24X24

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001160
  • Mfr. Model # 1001160
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1137
  • Shipping Weight 1.52 lbs

Technical Specs

  • Item Foam Sheet
  • Finish Smooth Cellular
  • Colour Charcoal
  • Length 24"
  • Tensile Strength (PSI) 10
  • Package Quantity 1
  • Material 200100 Polyurethane
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Type Open Cell
  • Width 24"
  • Density 2 lbs./cu. ft.
  • Thickness 1-1/2"
  • Length Tolerance +/-1/4"
  • Firmness @ 25% Deflection (PSI) 0.90 - 1.15
  • Width Tolerance +/-1/4"
  • Standards CAL 117/MVSS 302FR
  • Backing Type Plain
  • Thickness Tolerance +/-1/4"
  • Stretch Limit 100%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list