Skip Content
FOAMSHEET ANTISTATIC 1/4X12X12 PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAMSHEET ANTISTATIC 1/4X12X12 PK2

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001001
  • Mfr. Model # 1001001
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1140
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Pink
  • Item Foam Sheet
  • Finish Coarse Cell
  • Material Anti-Static Polyethylene
  • Package Quantity 2
  • Length 12"
  • Temp. Range (F) 0 Degrees - 150 Degrees
  • Tensile Strength (PSI) 32
  • Type Closed Cell
  • Width 12"
  • Thickness 1/4"
  • Standards Military Spec A-A-59136 Type 1, Grade B
  • Density 2.2 lbs./cu. ft.
  • Length Tolerance +/-1/4"
  • Width Tolerance +/-1/4"
  • Thickness Tolerance +/-1/4"
  • Firmness @ 25% Deflection (PSI) 9
  • Stretch Limit 50%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list