Skip Content
FOAMSHEET ANTISTATIC 1/2X12X12 PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAMSHEET ANTISTATIC 1/2X12X12 PK2

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001006
  • Mfr. Model # 1001006
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1140
  • Shipping Weight 0.19 lbs

Technical Specs

  • Finish Smooth Cellular
  • Colour Pink
  • Length 12"
  • Item Foam Sheet
  • Material Anti-Static Polyethylene
  • Tensile Strength (PSI) 13
  • Temp. Range (F) -20 Degrees - 150 Degrees
  • Package Quantity 2
  • Type Open Cell
  • Density 1.4 lbs./cu. ft.
  • Width 12"
  • Thickness 1/8"
  • Length Tolerance +/-1/4"
  • Width Tolerance +/-1/4"
  • Thickness Tolerance +/-1/4"
  • Firmness @ 25% Deflection (PSI) 35
  • Stretch Limit 200%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list