Skip Content
FOAMSHEET,220POLY,BLUE/CHRCL,1 1/2X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAMSHEET,220POLY,BLUE/CHRCL,1 1/2X

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GCG5
  • Mfr. Model # 5GCG5
  • UNSPSC # 30102521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Technical Specs

  • Colour Split Charcoal and Blue
  • Length 12"
  • Finish Coarse Cell
  • Item Tool Organizer Foam Sheet
  • Material 2 lb. Polyethylene/1.8 lb Dark Blue Polyethylene
  • Package Quantity 1
  • Tensile Strength (PSI) 32
  • Temp. Range (F) -20 - 150
  • Width 12"
  • Type Closed Cell
  • Density Charcoal 2.2 lbs./cu. ft., Blue 1.8 lbs./cu. ft.
  • Thickness 1-1/2"
  • Standards -
  • Length Tolerance +/-0.250"
  • Firmness @ 25% Deflection (PSI) 9
  • Width Tolerance +/-0.250"
  • Backing Type Plain
  • Stretch Limit 0.5
  • Thickness Tolerance +/-0.250"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list